Zoro Homepage

Cryogenic Tank

  • Mfr # AJ-IV CS

  • Zoro # G711420248


product price: $15,711.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Overall Height
39 in
Overall Length
27 in
Overall Width
4 1/2 ft
Overall Diameter
26 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ-IV CS
Zoro #
G711420248
UPC #
-
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Length
27 in
Overall Width
4 1/2 ft
Overall Diameter
26 7/8 in

Details

Item
Cryogenic Tank
Material
Stainless Steel
Includes
ABS Auto Jr. Tank, CryoGloves, Fiberboard Boxes (25 Cell, 81 Cell, 100 Cell or Custom), LN2 Measuring Rod, Sentry LN2 Controller, Stainless Steel Rack Inventory System, Transfer Hose
Capacity
165 L
Product Type
Cryogenic Tank System
Operating Pressure - Maximum
22 psi
Weight - Empty
65 lb
Weight - Full
230 lb
Normal Evaporation Rate
0.84 L

Description

Cryogenic Tank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.