Cryogenic Vapor Shipper
Mfr # ABS VS 3
Zoro # G811420124
product price: $2,052.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Overall Height
18 3/8 in
Overall Length
8 3/4 in
Overall Diameter
8 3/4 in
Includes
Canister, Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS VS 3
Zoro #
G811420124
UPC #
-
Country of Origin
China
Dimensions
Overall Height
18 3/8 in
Overall Length
8 3/4 in
Overall Diameter
8 3/4 in
Details
Item
Cryogenic Vapor Shipper
Material
Aluminum
Includes
Canister, Rack
Capacity
3.6 L
Weight - Empty
10 lb
Normal Evaporation Rate
0.26 L
Weight - Full
20 lb
Product Type
Cryogenic Vapor Shipper
Operating Pressure - Maximum
22 psi
Description
Cryogenic Vapor Shipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.