Cryogenic Vapor Shipper
Mfr # ABS VS 6
Zoro # G211420137
product price: $3,406.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Overall Height
19 3/8 in
Overall Length
14 1/2 in
Overall Diameter
10 1/4 in
Includes
Canister, Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS VS 6
Zoro #
G211420137
UPC #
-
Country of Origin
China
Dimensions
Overall Height
19 3/8 in
Overall Length
14 1/2 in
Overall Diameter
10 1/4 in
Details
Item
Cryogenic Vapor Shipper
Material
Aluminum
Includes
Canister, Rack
Capacity
6.4 L
Product Type
Cryogenic Vapor Shipper
Normal Evaporation Rate
0.75 L
Weight - Empty
25.1 lb
Weight - Full
60.2 lb
Operating Pressure - Maximum
22 psi
Description
Cryogenic Vapor Shipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.