Cryogenic Vapor Shipper
Mfr # ABS VS 7
Zoro # G211420182
product price: $6,301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Overall Height
21 1/2 in
Overall Length
21 1/2 in
Overall Diameter
14 1/2 in
Includes
Canister, Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABS VS 7
Zoro #
G211420182
UPC #
-
Country of Origin
China
Dimensions
Overall Height
21 1/2 in
Overall Length
21 1/2 in
Overall Diameter
14 1/2 in
Details
Item
Cryogenic Vapor Shipper
Material
Aluminum
Includes
Canister, Rack
Capacity
8.5 L
Normal Evaporation Rate
0.85 L
Product Type
Cryogenic Vapor Shipper
Weight - Full
54.5 lb
Operating Pressure - Maximum
22 psi
Weight - Empty
26.1 lb
Description
Cryogenic Vapor Shipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.