Shop AMERICAN BIOTECH SUPPLY

Flammable Laboratory freezer

  • Mfr # ABT-HC-FFP-30-TS

  • Zoro # G024151624


product price: 
$
14,167.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Total Capacity
30 cu ft
Includes
Keyed door locks
Overall Width
35 3/4 in
Probe Port Location
Back
Shelving Material
Powder Coated Wire
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABT-HC-FFP-30-TS
Zoro #
G024151624
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Depth
35 1/2 in
Freezer Interior Depth
22 1/2 in
Cord Length
6 ft
Probe Port Size
3/4 in
Freezer Interior Width
32 in
Overall Height
72 1/2 in

Details

Item
Flammable Laboratory freezer
Total Capacity
30 cu ft
Includes
Keyed door locks
Probe Port Location
Back
Shelving Material
Powder Coated Wire
Door Hinge
Right
Freezer Temperature - Minimum
-15 Degrees C
Current
3.3 A
Door Insulation Material
Urethane Foam
Includes Alarm
Yes
Door Exterior Material
Steel
Caster Configuration
4 swivel; 2 front locking
Condenser Type
Static
Refrigerator/Freezer Type
Freezer
Number of Doors
1
Compressor Speed
3,000 RPM
Display Type
Digital
Product Type
Lab Freezer
Alarm Indicator Type
Audio and Visual
Application
Flammable Liquid
Door Lock Type
Keyed Lock
Freezer Capacity
30 cu ft
Temperature Display
Yes
Number of Shelves
4
Defrost Method
Manual
Includes Probe Port
Yes
Standards
CSA C22.2, UL 60335-1
Voltage
110-120V AC
Temperature Accuracy Tolerance
+/- 3 Degrees C
Handle Material
Stainless Steel
Resistance Properties
Flame-Resistant
Color
White
Features
Variable Speed Compressor
Energy Usage
5.2 kWh/day
Freezer Temperature - Maximum
-25 Degrees C
Door Type
Swing Solid
Refrigerant Type
R-600a
Control Type
Microprocessor
Plug Type
5-15P
Weight
300 lb
Includes Battery Back-Up
Yes

Description

Flammable Laboratory freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.