Shop AMERICAN BIOTECH SUPPLY

Flammable Laboratory freezer

  • Mfr # ABT-HC-FFP-30

  • Zoro # G524151629


product price: 
$
11,908.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Probe Port
Yes
Condenser Type
Static
Door Lock Type
Keyed Lock
Probe Port Location
Back
Includes Battery Back-Up
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-FFP-30
Zoro #
G524151629
UPC #
-
Country of Origin
United States
Item
Flammable Laboratory freezer
Includes Probe Port
Yes
Condenser Type
Static
Door Lock Type
Keyed Lock
Probe Port Location
Back
Includes Battery Back-Up
Yes
Shelving Material
Powder Coated Wire
Application
Flammable Liquid
Door Type
Swing Solid
Freezer Temperature - Minimum
-15 Degrees C
Door Insulation Material
Urethane Foam
Defrost Method
Manual
Number of Doors
1
Refrigerant Type
R-600a
Energy Usage
5.2 kWh/day
Color
White
Freezer Capacity
30 cu ft
Handle Material
Stainless Steel
Door Exterior Material
Steel
Weight
300 lb
Refrigerator/Freezer Type
Freezer
Temperature Accuracy Tolerance
+/- 3 Degrees C
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Standards
CSA C22.2, UL 60335-1
Voltage
110-120V AC
Freezer Temperature - Maximum
-25 Degrees C
Features
Variable Speed Compressor
Includes Alarm
Yes
Plug Type
5-15P
Caster Configuration
4 swivel; 2 front locking
Resistance Properties
Flame-Resistant
Total Capacity
30 cu ft
Display Type
Digital
Current
3.3 A
Includes
Keyed door locks
Compressor Speed
3,000 RPM
Product Type
Lab Freezer
Door Hinge
Right
Number of Shelves
4
Control Type
Microprocessor

Description

Flammable Laboratory freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.