Shop AMERICAN BIOTECH SUPPLY

Flammable Laboratory freezer

  • Mfr # ABT-HC-FFS-30

  • Zoro # G924152059


product price: 
$
9,376.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
4
Compressor Speed
3,000 RPM
Overall Height
72 1/2 in
Overall Width
35 3/4 in
Includes Alarm
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-FFS-30
Zoro #
G924152059
UPC #
-
Country of Origin
United States
Item
Flammable Laboratory freezer
Number of Shelves
4
Compressor Speed
3,000 RPM
Includes Alarm
Yes
Freezer Capacity
30 cu ft
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Includes
Keyed door locks
Plug Type
5-15P
Door Insulation Material
Urethane Foam
Features
Variable Speed Compressor
Total Capacity
30 cu ft
Defrost Method
Manual
Display Type
Digital
Condenser Type
Static
Temperature Accuracy Tolerance
+/- 3 Degrees C
Shelving Material
Powder Coated Wire
Voltage
110-120V AC
Probe Port Location
Back
Freezer Temperature - Minimum
-15 Degrees C
Product Type
Lab Freezer
Temperature Display
Yes
Refrigerant Type
R-600a
Includes Probe Port
Yes
Door Hinge
Right
Number of Doors
1
Caster Configuration
4 swivel; 2 front locking
Door Type
Swing Solid
Current
3.3 A
Refrigerator/Freezer Type
Freezer
Includes Battery Back-Up
No
Energy Usage
4.9 kWh/day
Handle Material
Stainless Steel
Resistance Properties
Flame-Resistant
Weight
300 lb
Color
White
Freezer Temperature - Maximum
-25 Degrees C
Standards
CSA C22.2
Control Type
Microprocessor
Application
Flammable Liquid
Door Exterior Material
Steel

Description

Flammable Laboratory freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Ratings & reviews