Shop AMERICAN BIOTECH SUPPLY

Flammable Storage Fridge/Freezer, 72.5"H

  • Mfr # ABT-HC-FRCS-30
  • Zoro # G624161856

product price: 
$
10,551.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Freezer Capacity
30 cu ft
Temperature Accuracy Tolerance
+/- 4.5 Degrees C
Number of Shelves
4
Door Insulation Material
Urethane Foam
Probe Port Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-FRCS-30
Zoro #
G624161856
UPC #
-
Country of Origin
United States
Item
Standard Flammable Storage Refrigerator/Freezer
Freezer Capacity
30 cu ft
Temperature Accuracy Tolerance
+/- 4.5 Degrees C
Number of Shelves
4
Door Insulation Material
Urethane Foam
Refrigerator/Freezer Type
Refrigerator with Freezer
Product Type
Lab Refrigerator and Freezer Combination
Includes
Keyed door locks
Control Type
Microprocessor
Resistance Properties
Flame-Resistant
Color
White
Weight
353 lb
Freezer Temperature - Minimum
-15 Degrees C
Energy Usage
4 kWh/day
Door Exterior Material
Steel
Door Type
Swing Solid
Includes Battery Back-Up
No
Includes Probe Port
Yes
Temperature Display
Yes
Display Type
Digital
Includes Alarm
Yes
Voltage
110-120V AC
Plug Type
5-15P
Number of Doors
1
Total Capacity
30 cu ft
Probe Port Location
Back
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Freezer Temperature - Maximum
-25 Degrees C
Features
Variable Speed Compressor
Shelving Material
Powder Coated Wire
Refrigerator Temperature - Maximum
2 Degrees C
Compressor Speed
3,000 RPM
Defrost Method
Manual
Door Hinge
Right
Refrigerator Temperature - Minimum
10 Degrees C
Handle Material
Stainless Steel
Shelving Type
Wire
Refrigerator Capacity
30 cu ft
Condenser Type
Static
Standards
CSA C22.2, UL 60335-1
Alarm Indicator Type
Audio and Visual
Current
3.3 A
Application
Medical Cold Storage
Caster Configuration
4 swivel; 2 front locking
Wire Color
White

Dimensions

Probe Port Size
3/4 in
Refrigerator Interior Width
32 in
Freezer Interior Width
29 in
Freezer Interior Height
12 in
Cord Length
6 ft
Refrigerator Interior Depth
22 1/2 in
Freezer Interior Depth
22 1/4 in
Refrigerator Interior Height
48 1/2 in
Overall Height
72 1/2 in
Overall Width
35 3/4 in
Overall Depth
35 1/2 in
Fits Chest Size
Variable Speed Compressor

Description

Standard Flammable Storage Refrigerator/Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.