Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W
Mfr # ABT-MFP-15-C
Zoro # G403510134
product price: $3,352.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Overall Width
4 3/4 ft
Includes
Magnetic Door Gasket
Overall Height
35 1/8 in
Overall Depth
29 1/2 in
Voltage
115V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABT-MFP-15-C
Zoro #
G403510134
UPC #
-
Country of Origin
China
Dimensions
Overall Width
4 3/4 ft
Overall Height
35 1/8 in
Overall Depth
29 1/2 in
Probe Port Size
3/8 in
Freezer Interior Depth
21 1/2 in
Freezer Interior Width
4 ft
Freezer Interior Height
25 5/8 in
Description
Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Chest, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 15 cu ft, Refrigerator Temperature Range (C) -15 Degrees to -25 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 29 1/2 in, Overall Height 35 1/8 in, Overall Width 4 3/4 ft, Defrost Manual, Refrigerator Temperature Range (F) -5 Degrees to -13 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.