Freezer, 17 cu ft, 29-3/4" D, 68" H, 28" W

  • Mfr # ABT-HC-AFS-1720

  • Zoro # G803510192


product price:  $2,345.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
28 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
5 3/4 ft
Overall Depth
29 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-AFS-1720
Zoro #
G803510192
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 in
Overall Height
5 3/4 ft
Overall Depth
29 3/4 in
Freezer Interior Height
5 ft
Probe Port Size
3/8 in
Freezer Interior Depth
17 1/2 in
Freezer Interior Width
21 3/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Foam Insulation, Magnetic Door Gasket for Positive Seal
Total Capacity
17 cu ft
Number of Doors
1
Freezer Capacity
17 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
4
Hz
60
Application
General Purpose
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Laboratory Refrigerator/Freezer Item
Freezer
Door Hinge
Right
Defrost
Automatic
Amps
5
Agency Compliance
CSA
Door Material
Solid
Product Type
Lab Freezer
Freezer Temperature Range (F)
-5 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
General Purpose
Freezer Capacity (Cu.-Ft.)
17 cu ft
Green Certification or Other Recognition
AP Certified Nontoxic
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Defrost Method
Automatic
Refrigerant Type
R-600a
Includes Probe Port
Yes
Current
5 A
Shelf Adjustability
Adjustable
Freezer Temperature - Maximum
-15 Degrees C
Standards
CSA
Plug Type
NEMA 5-15
Weight
190 lb
Freezer Temperature - Minimum
-20 Degrees C
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Freezer
Door Insulation Material
HDU
Alarm Type
Temperature
Includes Alarm
Yes
Temperature Display
Yes
Condenser Type
Hermetic
Compressor Speed
3,500 RPM

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 17 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 29 3/4 in, Overall Height 5 3/4 ft, Overall Width 28 in, Defrost Automatic, Freezer Temperature Range (F) -5 Degrees to -25 Degrees , Amps 5, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.