Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W

  • Mfr # ABT-HC-SSP-23FA3

  • Zoro # G703510148


product price: $7,022.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
27 in
Includes
Magnetic Door Gasket
Overall Height
7 ft
Overall Depth
36 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-SSP-23FA3
Zoro #
G703510148
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27 in
Overall Height
7 ft
Overall Depth
36 in
Freezer Interior Width
21 1/2 in
Freezer Interior Depth
25 1/2 in
Freezer Interior Height
4 1/4 ft
Probe Port Size
3/4 in

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Forced Draft Air Circulation
Total Capacity
23 cu ft
Number of Doors
1
Freezer Capacity
23 cu ft
Control Type
Microprocessor
Number of Shelves
3
Hz
60
Door Material
Stainless Steel
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
8
Agency Compliance
ETL
Defrost
Automatic
Laboratory Refrigerator/Freezer Item
Freezer
Application
Pharmacy
Freezer Temperature Range (C)
-27 Degrees to -35 Degrees
Freezer Temperature Range (F)
-16 Degrees to -31 Degrees
Door Hinge
Right
Product Type
Lab Freezer
Freezer Capacity (Cu.-Ft.)
23 cu ft
Green Certification or Other Recognition
AP Certified Nontoxic
Refrigerant Type
R-290
Freezer Temperature - Minimum
-35 Degrees C
Current
8 A
Includes Alarm
Yes
Caster Configuration
(4) Swivels
Door Lock Type
Keyed Lock
Alarm Indicator Type
Audio and Visual
Compressor Speed
3,500 RPM
Frequency
60 Hz
Weight
295 lb
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Plug Type
NEMA 5-15
Condenser Type
Hermetic
Standards
ETL
Refrigerator/Freezer Type
Freezer
Includes Probe Port
Yes
Interior Material
Aluminum
Shelf Adjustability
Adjustable
Freezer Temperature - Maximum
-27 Degrees C
Alarm Type
Temperature
Defrost Method
Automatic
Interior Lighting Type
LED

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 23 cu ft, Freezer Temperature Range (C) -27 Degrees to -35 Degrees , Overall Depth 36 in, Overall Height 7 ft, Overall Width 27 in, Defrost Automatic, Freezer Temperature Range (F) -16 Degrees to -31 Degrees , Amps 8, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.