Freezer, 4 cu ft, 24"D, 32-1/8" H, 23-3/4" W

  • Mfr # PH-ABT-HC-UCFS-0430

  • Zoro # G803510154


product price:  $2,058.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 1/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCFS-0430
Zoro #
G803510154
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 1/8 in
Overall Depth
24 in
Freezer Interior Width
17 5/8 in
Probe Port Size
3/8 in
Freezer Interior Depth
15 7/8 in
Freezer Interior Height
24 7/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal
Total Capacity
4 cu ft
Number of Doors
1
Freezer Capacity
4 cu ft
Control Type
Microprocessor
Number of Shelves
3
Freezer Capacity (Cu.-Ft.)
4 cu ft
Freezer Temperature Range (C)
-20 Degrees to -30 Degrees
Laboratory Refrigerator/Freezer Item
Freezer
Hz
60
Product Type
Lab Freezer
Amps
2.2
Defrost
Manual
Agency Compliance
c-UL, UL
Freezer Temperature Range (F)
-22 Degrees to -4 Degrees
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Hinge
Right
Application
Pharmacy
Green Certification or Other Recognition
AP Certified Nontoxic
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Freezer Temperature - Maximum
-20 Degrees C
Frequency
60 Hz
Refrigerant Type
R-290
Standards
UL/CUL
Door Lock Type
Keyed Lock
Freezer Temperature - Minimum
-30 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Condenser Type
Hermetic
Plug Type
NEMA 5-15
Includes Probe Port
Yes
Temperature Display
Yes
Door Insulation Material
HDU
Compressor Speed
3,500 RPM
Alarm Type
Temperature
Includes Alarm
Yes
Defrost Method
Manual
Shelf Adjustability
Adjustable
Weight
93 lb
Refrigerator/Freezer Type
Freezer
Current
2.2 A

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -20 Degrees to -30 Degrees , Overall Depth 24 in, Overall Height 32 1/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -22 Degrees to -4 Degrees , Amps 2.2, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.