Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer

  • Mfr # ABT-HC-ERFC10

  • Zoro # G411221244


product price: $6,100.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 5/8 in
Includes
Magnetic Door Gasket
Overall Height
5 3/8 ft
Overall Depth
23 5/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-ERFC10
Zoro #
G411221244
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
5 3/8 ft
Overall Depth
23 5/8 in
Refrigerator Interior Height
27 1/8 in
Refrigerator Interior Depth
16 in
Freezer Interior Width
19 in
Refrigerator Interior Width
19 in
Freezer Interior Depth
16 in

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Total Capacity
9 cu ft
Number of Doors
2
Freezer Capacity
5 cu ft
Refrigerator Capacity
4 cu ft
Control Type
Microprocessor
Number of Shelves
5
Defrost Method
Manual
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator with Freezer
Frequency
60 Hz
Refrigerator Temperature - Minimum
1 Degrees C
Condenser Type
Hermetic
Product Type
Lab Refrigerator/Freezer
Freezer Temperature - Maximum
-15 Degrees C
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Current
1.2 A, 1.4 A
Standards
cETLus, EPA, NFPA, OSHA for Hazardous Location, Class 1, Division II, Groups C and D Guidelines
Freezer Temperature - Minimum
-25 Degrees C
Includes Alarm
Yes
Alarm Type
Temperature
Refrigerator Temperature - Maximum
10 Degrees C
Shelf Adjustability
Adjustable, Fixed
Weight
175 lb
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,500 RPM
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)

Description

Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 23 5/8 in, Overall Height 5 3/8 ft, Overall Width 23 5/8 in, Voltage 115V, Color White, Door Type Swing Solid, Number of Doors 2, Number of Shelves 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.