Zoro Homepage

Freezer, Explosion Proof Application

  • Mfr # ABT-HC-EFP-14

  • Zoro # G902203926


product price: $4,193.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 ft
Overall Depth
24 3/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-EFP-14
Zoro #
G902203926
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
6 ft
Overall Depth
24 3/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal, Utilizes Atex and Non-Sparking Components for Safety
Total Capacity
14 cu ft
Number of Doors
1
Freezer Capacity
14 cu ft
Control Type
Microprocessor
Number of Shelves
6
Application
Explosion Proof
Freezer Capacity (Cu.-Ft.)
14 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Door Material
Solid
Defrost
Manual
Laboratory Refrigerator/Freezer Item
Freezer
Hz
60
Amps
3.5
Application - Laboratory Refrigerator/Freezer
Explosion Proof
Door Hinge
Right
Agency Compliance
ETL, NFPA, OSHA
Compressor Speed
3,500 RPM
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerant Type
R-290
Defrost Method
Manual
Standards
ETL, Meets NFPA and OSHA Guidelines for Hazardous Locations, Class 1, Division II, Group C and D
Includes Alarm
Yes
Alarm Type
Temperature
Current
3 A
Freezer Temperature - Minimum
-25 Degrees C
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Freezer
Shelf Adjustability
Fixed
Condenser Type
Hermetic
Weight
170 lb
Door Insulation Material
HDU
Product Type
Lab Freezer
Door Exterior Material
Powder Coated Steel
Door Lock Type
Keyed Lock
Temperature Display
Yes
Frequency
60 Hz
Freezer Temperature - Maximum
-15 Degrees C

Description

Freezer, Application - Laboratory Refrigerator/Freezer Explosion Proof, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 14 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 24 3/8 in, Overall Height 6 ft, Overall Width 23 5/8 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 3.5, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.