Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Explosion Proof Application

  • Mfr # ABT-HC-EFP-20

  • Zoro # G202203916


product price: $4,626.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/4 ft
Overall Depth
29 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-EFP-20
Zoro #
G202203916
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
6 1/4 ft
Overall Depth
29 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal, Utilizes Atex and Non-Sparking Components for Safety
Total Capacity
20 cu ft
Number of Doors
1
Freezer Capacity
20 cu ft
Control Type
Microprocessor
Number of Shelves
6
Hz
60
Amps
6
Application - Laboratory Refrigerator/Freezer
Explosion Proof
Door Hinge
Right
Defrost
Manual
Door Material
Solid
Agency Compliance
ETL, NFPA, OSHA
Application
Explosion Proof
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees C
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Capacity (Cu.-Ft.)
20 cu ft
Current
5.5 A
Standards
ETL, Meets NFPA and OSHA Guidelines for Hazardous Locations, Class 1, Division II, Group C and D
Frequency
60 Hz
Refrigerator/Freezer Type
Freezer
Shelf Adjustability
Fixed
Defrost Method
Manual
Compressor Speed
3,500 RPM
Freezer Temperature - Maximum
-15 Degrees C
Product Type
Lab Freezer
Refrigerant Type
R-290
Weight
225 lb
Freezer Temperature - Minimum
-25 Degrees C
Condenser Type
Hermetic
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Door Lock Type
Keyed Lock
Door Exterior Material
Powder Coated Steel
Includes Alarm
Yes
Alarm Type
Temperature
Door Insulation Material
HDU
Alarm Indicator Type
Audio and Visual

Description

Freezer, Application - Laboratory Refrigerator/Freezer Explosion Proof, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 20 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees C, Overall Depth 29 in, Overall Height 6 1/4 ft, Overall Width 30 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.