Zoro Homepage

Freezer, Flammable Liquid Application

  • Mfr # ABT-HC-FFP-17

  • Zoro # G602203615


product price: $3,877.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
5 5/8 ft
Overall Depth
28 5/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-FFP-17
Zoro #
G602203615
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
5 5/8 ft
Overall Depth
28 5/8 in
Probe Port Size
3/4 in

Description

Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 17 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 28 5/8 in, Overall Height 5 5/8 ft, Overall Width 30 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.