Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Flammable Liquid Application

  • Mfr # ABT-HC-FFP-20

  • Zoro # G802203620


product price: $4,497.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/4 ft
Overall Depth
29 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-FFP-20
Zoro #
G802203620
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
6 1/4 ft
Overall Depth
29 in
Probe Port Size
3/4 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal, Utilizes Atex and Non-Sparking Components for Safety
Total Capacity
20 cu ft
Number of Doors
1
Freezer Capacity
20 cu ft
Control Type
Microprocessor
Number of Shelves
6
Door Hinge
Right
Hz
60
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Amps
6
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Defrost
Manual
Application
Flammable Liquid
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Laboratory Refrigerator/Freezer Item
Freezer
Agency Compliance
ETL, NFPA, OSHA
Door Material
Solid
Freezer Capacity (Cu.-Ft.)
20 cu ft
Door Insulation Material
HDU
Condenser Type
Hermetic
Plug Type
NEMA 5-15
Freezer Temperature - Maximum
-15 Degrees C
Includes Alarm
Yes
Refrigerator/Freezer Type
Freezer
Product Type
Lab Freezer
Compressor Speed
3,500 RPM
Refrigerant Type
R-290
Current
5.5 A
Defrost Method
Manual
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Alarm Type
Temperature
Freezer Temperature - Minimum
-25 Degrees C
Weight
225 lb
Standards
ETL
Temperature Display
Yes
Shelf Adjustability
Fixed
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Powder Coated Steel
Temperature Accuracy Tolerance
+/-1 Degrees C
Probe Port Location
Back
Frequency
60 Hz

Description

Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 20 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 29 in, Overall Height 6 1/4 ft, Overall Width 30 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.