Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, General Purpose Application

  • Mfr # ABT-HC-MFP-14

  • Zoro # G302195562


product price: $3,298.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 ft
Overall Depth
24 3/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-MFP-14
Zoro #
G302195562
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
6 ft
Overall Depth
24 3/8 in
Freezer Interior Width
19 in
Probe Port Size
3/4 in
Freezer Interior Depth
17 1/2 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal
Total Capacity
14 cu ft
Number of Doors
1
Freezer Capacity
14 cu ft
Control Type
Microprocessor
Number of Shelves
6
Laboratory Refrigerator/Freezer Item
Freezer
Agency Compliance
cULUs, Energy Star Certified, ETL, UL
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Hz
60
Freezer Capacity (Cu.-Ft.)
14 cu ft
Defrost
Manual
Application - Laboratory Refrigerator/Freezer
General Purpose
Application
General Purpose
Amps
3.5
Door Hinge
Right
Door Material
Solid
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Product Type
Lab Freezer
Probe Port Location
Back
Shelf Adjustability
Fixed
Temperature Display
Yes
Current
3 A
Frequency
60 Hz
Refrigerant Type
R-290
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Standards
ETL, UL/CUL
Includes Probe Port
Yes
Weight
170 lb
Plug Type
NEMA 5-15
Includes Alarm
Yes
Condenser Type
Hermetic
Freezer Temperature - Maximum
-15 Degrees C
Door Insulation Material
HDU
Refrigerator/Freezer Type
Freezer
Alarm Indicator Type
Audio and Visual
Freezer Temperature - Minimum
-25 Degrees C
Compressor Speed
3,500 RPM
Alarm Type
Temperature
Door Exterior Material
Powder Coated Steel
Defrost Method
Manual

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 14 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 3/8 in, Overall Height 6 ft, Overall Width 23 5/8 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 3.5, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.