Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, General Purpose Application

  • Mfr # ABT-HC-MFP-20

  • Zoro # G502195546


product price: $3,437.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
30 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/4 ft
Overall Depth
29 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-MFP-20
Zoro #
G502195546
UPC #
-
Country of Origin
China

Dimensions

Overall Width
30 3/4 in
Overall Height
6 1/4 ft
Overall Depth
29 in
Probe Port Size
3/4 in
Freezer Interior Depth
21 3/4 in
Freezer Interior Width
25 7/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Magnetic Door Gasket for Positive Seal
Total Capacity
20 cu ft
Number of Doors
1
Freezer Capacity
20 cu ft
Control Type
Microprocessor
Number of Shelves
6
Door Hinge
Right
Hz
60
Laboratory Refrigerator/Freezer Item
Freezer
Amps
6
Application - Laboratory Refrigerator/Freezer
General Purpose
Defrost
Manual
Agency Compliance
Energy Star Certified, ETL
Freezer Capacity (Cu.-Ft.)
20 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application
General Purpose
Door Material
Solid
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Plug Type
NEMA 5-15
Temperature Display
Yes
Compressor Speed
3,500 RPM
Refrigerator/Freezer Type
Freezer
Refrigerant Type
R-290
Defrost Method
Manual
Freezer Temperature - Maximum
-15 Degrees C
Weight
225 lb
Condenser Type
Hermetic
Shelf Adjustability
Fixed
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Door Insulation Material
HDU
Current
5.5 A
Standards
Energy Star Certified, ETL
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Probe Port
Yes
Probe Port Location
Back
Frequency
60 Hz
Freezer Temperature - Minimum
-25 Degrees C
Alarm Type
Temperature
Door Exterior Material
Powder Coated Steel
Door Lock Type
Keyed Lock
Product Type
Lab Freezer

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 20 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 29 in, Overall Height 6 1/4 ft, Overall Width 30 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.