Freezer, Premier Door, 30 cu. ft., 6A
Mfr # ABT-FFP-30-TS
Zoro # G5419386
product price:Â $10,847.99
/eaKey Features
Overall Width
35 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 3/8 ft
Overall Depth
35 in
Voltage
115V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ABT-FFP-30-TS
Zoro #
G5419386
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
35 3/4 in
Overall Height
6 3/8 ft
Overall Depth
35 in
Depth
38-1/2"
Cord Length
5 ft
Height
72-1/2"
Width
35-3/4"
Freezer Interior Depth
22 1/2 in
Probe Port Size
3/8 in
Freezer Interior Height
5 3/8 ft
Freezer Interior Width
32 in
Description
Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 30 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 35 in, Overall Height 6 3/8 ft, Overall Width 35 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.