Zoro Homepage

Freezer, Premier Door, 30 cu. ft., 6A

  • Mfr # ABT-MFP-30-TS

  • Zoro # G5420147


product price: $11,993.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Overall Width
35 3/4 in
Includes
Magnetic Door Gasket
Overall Height
6 3/8 ft
Overall Depth
34 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-MFP-30-TS
Zoro #
G5420147
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 3/8 ft
Overall Depth
34 1/4 in
Cord Length
6 ft
Height
72-1/2"
Depth
34-1/4"
Width
35-3/4"
Probe Port Size
3/8 in
Freezer Interior Width
32 in
Freezer Interior Height
5 1/4 ft
Freezer Interior Depth
22 in

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Alarm Mute with Ring Back, Digital 24-Hour Temperature Chart, Operation Indicator, Password-Protected Control Panel, Real-Time Operational Display Clock, Resettable 1-Point Min/Max History, Temperature Data Logging
Total Capacity
30 cu ft
Number of Doors
1
Freezer Capacity
30 cu ft
Control Type
Microprocessor
Number of Shelves
4
Application
High Performance
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Capacity (Cu.-Ft.)
30 cu ft
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Door Hinge
Right
Door Material
Solid
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Hz
60
Amps
6
Defrost
Manual
Type
Premier Door
Agency Compliance
c-UL, UL
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Refrigerant Type
R-404a
Includes Probe Port
Yes
Door Lock Type
Keyed Lock
Condenser Type
Hermetic
Standards
UL/CUL
Compressor Speed
3,500 RPM
Defrost Method
Manual
Door Insulation Material
HDU
Alarm Type
Door Ajar, Temperature
Product Type
Lab Freezer
Handle Material
Stainless Steel
Frequency
60 Hz
Freezer Temperature - Maximum
-15 Degrees C
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Plug Type
NEMA 5-15
Weight
402 lb
Includes Alarm
Yes
Freezer Temperature - Minimum
-25 Degrees C
Current
6 A
Refrigerator/Freezer Type
Freezer
Includes Battery Back-Up
Yes
Shelf Adjustability
Fixed

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 30 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 34 1/4 in, Overall Height 6 3/8 ft, Overall Width 35 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.