Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Select Door, 30 cu. ft., 6A

  • Mfr # ABT-MFP-30

  • Zoro # G5420086


product price: $10,991.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
35 3/4 in
Includes
Magnetic Door Gasket
Overall Height
6 3/8 ft
Overall Depth
34 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-MFP-30
Zoro #
G5420086
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 3/8 ft
Overall Depth
34 1/4 in
Height
72-1/2"
Depth
34-1/4"
Cord Length
6 ft
Width
35-3/4"
Probe Port Size
3/8 in
Freezer Interior Width
32 in
Freezer Interior Depth
22 in
Freezer Interior Height
5 1/4 ft

Details

Item
Freezer
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
30 cu ft
Number of Doors
1
Freezer Capacity
30 cu ft
Control Type
Microprocessor
Number of Shelves
4
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Capacity (Cu.-Ft.)
30 cu ft
Door Hinge
Right
Type
Select Door
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Application
High Performance
Laboratory Refrigerator/Freezer Item
Freezer
Agency Compliance
c-UL, UL
Amps
6
Door Material
Solid
Application - Laboratory Refrigerator/Freezer
High Performance
Defrost
Manual
Hz
60
Door Lock Type
Keyed Lock
Compressor Speed
3,500 RPM
Weight
402 lb
Includes Probe Port
Yes
Plug Type
NEMA 5-15
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Alarm Type
Temperature
Temperature Display
Yes
Current
6 A
Product Type
Lab Freezer
Freezer Temperature - Minimum
-25 Degrees C
Refrigerant Type
R-404a
Standards
UL/CUL
Shelf Adjustability
Fixed
Refrigerator/Freezer Type
Freezer
Frequency
60 Hz
Condenser Type
Hermetic
Freezer Temperature - Maximum
-15 Degrees C
Includes Battery Back-Up
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Manual
Door Insulation Material
HDU
Handle Material
Stainless Steel

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 30 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 34 1/4 in, Overall Height 6 3/8 ft, Overall Width 35 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.