Zoro Homepage

Freezer, Standard Door, 30 cu. ft., 6A

  • Mfr # ABT-EFS-30

  • Zoro # G5419115


product price: $7,647.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
35 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
35 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-EFS-30
Zoro #
G5419115
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 3/4 in
Overall Height
6 1/2 ft
Overall Depth
35 in
Height
77-1/2"
Depth
36-1/4"
Cord Length
6 ft
Width
35-3/4"
Freezer Interior Width
32 in
Freezer Interior Depth
22 1/2 in
Freezer Interior Height
5 3/8 ft

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Total Capacity
30 cu ft
Number of Doors
1
Freezer Capacity
30 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
4
Type
Standard Door
Application
Flammable Liquid
Freezer Capacity (Cu.-Ft.)
30 cu ft
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Door Hinge
Right
Hz
60
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Defrost
Manual
Amps
6
Laboratory Refrigerator/Freezer Item
Freezer
Door Material
Solid
Agency Compliance
c-UL, UL
Condenser Type
Hermetic
Compressor Speed
3,500 RPM
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Type
Temperature
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Freezer
Includes Alarm
No
Weight
330 lb
Product Type
Lab Freezer
Freezer Temperature - Minimum
-25 Degrees C
Shelf Adjustability
Fixed
Defrost Method
Cycle
Frequency
60 Hz
Refrigerant Type
R-404a
Standards
Meets NFPA and OSHA Guidelines for Hazardous Locations, Class 1, Division II, Group C and D, UL/CUL
Temperature Display
Yes
Handle Material
Stainless Steel
Current
6 A
Freezer Temperature - Maximum
-15 Degrees C

Description

Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 30 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 35 in, Overall Height 6 1/2 ft, Overall Width 35 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.