Freezer, Undercounter, 1.3 cu. ft., 1.6A

  • Mfr # ABT-HC-UCFS-0120A-LH

  • Zoro # G5419578


product price: $2,269.18
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
20 3/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0120A-LH
Zoro #
G5419578
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
20 3/8 in
Overall Depth
24 in
Height
20-1/2"
Width
23-1/2"
Cord Length
5 1/2 ft
Depth
23-1/4"
Probe Port Size
3/8 in
Freezer Interior Width
18 in
Freezer Interior Depth
9 1/8 in
Freezer Interior Height
13 7/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
1.3 cu ft
Number of Doors
1
Freezer Capacity
1.3 cu ft
Control Type
Microprocessor
Number of Shelves
2
Agency Compliance
c-UL, UL
Type
Undercounter
Amps
1
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Hz
60
Laboratory Refrigerator/Freezer Item
Freezer
Defrost
Automatic
Door Material
Solid
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Application
High Performance
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Capacity (Cu.-Ft.)
1.3 cu ft
Door Hinge
Left
Freezer Temperature - Maximum
-15 Degrees C
Temperature Display
Yes
Alarm Type
Temperature
Plug Type
NEMA 5-15
Frequency
60 Hz
Temperature Accuracy Tolerance
+/-1 Degrees C
Condenser Type
Hermetic
Energy Usage
1.4 kWh/day
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Refrigerator/Freezer Type
Freezer
Door Lock Type
Keyed Lock
Weight
80 lb
Compressor Speed
3,500 RPM
Includes Probe Port
Yes
Standards
ADA, Energy Star Certified, UL/CUL
Defrost Method
Automatic
Shelf Adjustability
Adjustable
Product Type
Lab Freezer
Door Insulation Material
HDU
Refrigerant Type
R-600a
Freezer Temperature - Minimum
-25 Degrees C
Current
1 A

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.3 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 20 3/8 in, Overall Width 23 3/4 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.