Zoro Homepage

Freezer, Undercounter, 1.3 cu. ft., 1.6A

  • Mfr # ABT-HC-UCFS-0120A

  • Zoro # G5419587


product price: $1,369.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
20 3/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0120A
Zoro #
G5419587
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
20 3/8 in
Overall Depth
24 in
Depth
23-1/4"
Height
20-1/2"
Cord Length
5 1/2 ft
Width
23-1/2"
Freezer Interior Height
13 7/8 in
Freezer Interior Width
18 in
Probe Port Size
3/8 in
Freezer Interior Depth
9 1/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Tabletop
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
1.3 cu ft
Number of Doors
1
Freezer Capacity
1.3 cu ft
Control Type
Microprocessor
Number of Shelves
2
Application
High Performance
Door Material
Solid
Door Hinge
Right
Amps
1
Type
Undercounter
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Freezer Capacity (Cu.-Ft.)
1.3 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Defrost
Automatic
Hz
60
Agency Compliance
c-UL, UL
Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
High Performance
Temperature Display
Yes
Standards
ADA, Energy Star Certified, UL/CUL
Plug Type
NEMA 5-15
Refrigerator/Freezer Type
Freezer
Current
1 A
Includes Alarm
Yes
Freezer Temperature - Minimum
-25 Degrees C
Refrigerant Type
R-600a
Weight
80 lb
Energy Usage
1.4 kWh/day
Door Lock Type
Keyed Lock
Temperature Accuracy Tolerance
+/-1 Degrees C
Alarm Indicator Type
Audio and Visual
Freezer Temperature - Maximum
-15 Degrees C
Alarm Type
Temperature
Door Insulation Material
HDU
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Frequency
60 Hz
Shelf Adjustability
Adjustable
Defrost Method
Automatic
Product Type
Lab Freezer
Condenser Type
Hermetic

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Tabletop, Freezer Capacity (Cu.-Ft.) 1.3 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 in, Overall Height 20 3/8 in, Overall Width 23 3/4 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.