Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Undercounter, 1.5 cu. ft., 1.1A

  • Mfr # ABT-HC-UCFS-0220M

  • Zoro # G5419447


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Overall Width
18 1/2 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
19 1/2 in
Overall Depth
19 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABT-HC-UCFS-0220M
Zoro #
G5419447
UPC #
-
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Height
19 1/2 in
Overall Depth
19 1/2 in
Depth
19-1/2"
Cord Length
5 1/2 ft
Width
18-1/2"
Height
19-1/2"
Freezer Interior Width
14 1/8 in
Freezer Interior Height
13 3/4 in
Probe Port Size
3/8 in
Freezer Interior Depth
13 1/2 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Total Capacity
1.5 cu ft
Number of Doors
1
Freezer Capacity
1.5 cu ft
Control Type
Mechanical Thermostat
Number of Shelves
1
Application
General Purpose
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Hz
60
Application - Laboratory Refrigerator/Freezer
General Purpose
Agency Compliance
c-UL, UL
Door Hinge
Right
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Type
Undercounter
Defrost
Manual
Amps
1.1
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Freezer Capacity (Cu.-Ft.)
1.5 cu ft
Plug Type
NEMA 5-15
Door Lock Type
Keyed Lock
Includes Alarm
No
Current
1.1 A
Door Insulation Material
HDU
Weight
46 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Minimum
-25 Degrees C
Standards
UL
Frequency
60 Hz
Temperature Display
Yes
Condenser Type
Hermetic
Product Type
Lab Freezer
Shelf Adjustability
Fixed
Includes Probe Port
Yes
Compressor Speed
3,500 RPM
Refrigerant Type
R-600a
Defrost Method
Manual
Freezer Temperature - Maximum
-15 Degrees C

Description

Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 1.5 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 19 1/2 in, Overall Height 19 1/2 in, Overall Width 18 1/2 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.1, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.