Zoro Homepage

Freezer, Undercounter, 4 cu. ft., 1.4A

  • Mfr # ABT-FFP-04

  • Zoro # G5419377


product price: $2,029.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 1/4 in
Overall Depth
24 1/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-FFP-04
Zoro #
G5419377
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
32 1/4 in
Overall Depth
24 1/4 in
Cord Length
8 1/2 ft
Depth
24-1/4"
Height
32-3/16"
Width
23-5/8"
Freezer Interior Width
19 in
Probe Port Size
3/4 in
Freezer Interior Height
26 in
Freezer Interior Depth
16 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
4 cu ft
Number of Doors
1
Freezer Capacity
4 cu ft
Control Type
Microprocessor
Number of Shelves
2
Application
Flammable Liquid
Door Material
Solid
Freezer Capacity (Cu.-Ft.)
4 cu ft
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Agency Compliance
c-UL, UL
Type
Undercounter
Application - Laboratory Refrigerator/Freezer
Flammable Liquid
Defrost
Manual
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Door Hinge
Right
Laboratory Refrigerator/Freezer Item
Freezer
Hz
60
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Amps
1.4
Defrost Method
Manual
Condenser Type
Hermetic
Frequency
60 Hz
Compressor Speed
3,500 RPM
Product Type
Lab Freezer
Freezer Temperature - Minimum
-25 Degrees C
Standards
UL/CUL, Meets NFPA Guidelines 45 and 70
Current
1.4 A
Plug Type
NEMA 5-15
Temperature Display
Yes
Refrigerant Type
R-600a
Weight
91 lb
Includes Probe Port
Yes
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Fixed
Includes Alarm
Yes
Alarm Type
Temperature
Temperature Accuracy Tolerance
+/-1 Degrees C
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Maximum
-15 Degrees C

Description

Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/4 in, Overall Height 32 1/4 in, Overall Width 23 5/8 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.4, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.