Zoro Homepage

Freezer, Undercounter, 4 cu. ft., 2.2A

  • Mfr # ABT-HC-UCFS-0440

  • Zoro # G5419471


product price: $2,268.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 1/8 in
Overall Depth
24 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCFS-0440
Zoro #
G5419471
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 1/8 in
Overall Depth
24 in
Width
23-3/4"
Height
33-1/8"
Cord Length
6 ft
Depth
24"
Freezer Interior Height
24 7/8 in
Probe Port Size
3/8 in
Freezer Interior Depth
15 7/8 in
Freezer Interior Width
17 5/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
4 cu ft
Number of Doors
1
Freezer Capacity
4 cu ft
Control Type
Microprocessor
Number of Shelves
3
Freezer Temperature Range (F)
-45.4 Degrees to -34.6 Degrees
Application - Laboratory Refrigerator/Freezer
High Performance
Door Hinge
Right
Defrost
Manual
Agency Compliance
c-UL, UL
Hz
60
Freezer Temperature Range (C)
-37 Degrees to -43 Degrees
Application
High Performance
Type
Undercounter
Door Material
Solid
Freezer Capacity (Cu.-Ft.)
4 cu ft
Laboratory Refrigerator/Freezer Item
Freezer
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Amps
2.2
Plug Type
NEMA 5-15
Alarm Type
Temperature
Refrigerator/Freezer Type
Freezer
Current
2.2 A
Defrost Method
Manual
Compressor Speed
3,500 RPM
Standards
Energy Star Certified, UL/CUL
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Refrigerant Type
R-290
Weight
93 lb
Temperature Display
Yes
Door Insulation Material
HDU
Alarm Indicator Type
Audio and Visual
Product Type
Lab Freezer
Door Lock Type
Keyed Lock
Frequency
60 Hz
Includes Alarm
Yes
Condenser Type
Hermetic
Freezer Temperature - Maximum
-37 Degrees C
Freezer Temperature - Minimum
-43 Degrees C
Energy Usage
1.34 kWh/day
Temperature Accuracy Tolerance
+/-1 Degrees C
Interior Lighting Type
LED

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -37 Degrees to -43 Degrees , Overall Depth 24 in, Overall Height 32 1/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -45.4 Degrees to -34.6 Degrees , Amps 2.2, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.