Freezer, Undercounter, 4.2 cu. ft., 5A

  • Mfr # ABT-HC-UCBI-0420-ADA-LH

  • Zoro # G5419535


product price: $1,675.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
32 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-UCBI-0420-ADA-LH
Zoro #
G5419535
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
32 in
Overall Depth
24 1/2 in
Cord Length
6 ft
Width
23-3/4"
Depth
24-1/2"
Height
31-15/16"
Probe Port Size
3/8 in
Freezer Interior Depth
17 1/4 in
Freezer Interior Height
24 in
Freezer Interior Width
19 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Microprocessor Temperature Controller
Total Capacity
4.2 cu ft
Number of Doors
1
Freezer Capacity
4.2 cu ft
Control Type
Microprocessor
Number of Shelves
2
Freezer Capacity (Cu.-Ft.)
4.2 cu ft
Amps
1.5
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Type
Undercounter
Application - Laboratory Refrigerator/Freezer
High Performance
Defrost
Manual
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Hz
60
Door Material
Solid
Laboratory Refrigerator/Freezer Item
Freezer
Application
High Performance
Door Hinge
Left
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Includes Alarm
Yes
Energy Usage
0.97 kWh/day
Condenser Type
Hermetic
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Maximum
-15 Degrees C
Door Lock Type
Keyed Lock
Defrost Method
Manual
Plug Type
NEMA 5-15
Refrigerant Type
R-600a
Current
1.5 A
Shelf Adjustability
Fixed
Door Insulation Material
HDU
Temperature Accuracy Tolerance
+/-1 Degrees C
Frequency
60 Hz
Freezer Temperature - Minimum
-25 Degrees C
Compressor Speed
3,500 RPM
Temperature Display
Yes
Includes Probe Port
Yes
Alarm Type
Temperature
Standards
ADA, Energy Star Certified, UL/CUL
Product Type
Lab Freezer
Alarm Indicator Type
Audio and Visual
Weight
108 lb

Description

Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.5, Hz 60, Voltage 115V, Color White, Door Hinge Left, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.