Zoro Homepage

Freezer, Undercounter, 4.2 cu. ft., 5A

  • Mfr # PH-ABT-HC-UCBI-0420A

  • Zoro # G5418607


product price: $1,997.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
33 1/8 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCBI-0420A
Zoro #
G5418607
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 1/8 in
Overall Depth
24 1/2 in
Depth
24"
Cord Length
8 1/2 ft
Height
33-1/8"
Width
23-3/4"
Probe Port Size
3/8 in
Freezer Interior Height
23 3/4 in
Freezer Interior Depth
16 1/4 in
Freezer Interior Width
18 5/8 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration, Microprocessor Temperature Controller
Total Capacity
4.2 cu ft
Number of Doors
1
Freezer Capacity
4.2 cu ft
Control Type
Microprocessor
Number of Shelves
3
Application - Laboratory Refrigerator/Freezer
Pharmacy
Freezer Capacity (Cu.-Ft.)
4.2 cu ft
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Door Material
Solid
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Defrost
Automatic
Type
Undercounter
Amps
1.8
Hz
60
Door Hinge
Right
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Freezer
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Alarm
Yes
Temperature Display
Yes
Refrigerator/Freezer Type
Freezer
Refrigerant Type
R-290
Frequency
60 Hz
Weight
100 lb
Condenser Type
Hermetic
Current
1.8 A
Alarm Type
Temperature
Freezer Temperature - Maximum
-15 Degrees C
Compressor Speed
3,500 RPM
Plug Type
NEMA 5-15
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Adjustable
Includes Probe Port
Yes
Product Type
Lab Freezer
Freezer Temperature - Minimum
-25 Degrees C
Door Lock Type
Keyed Lock
Door Insulation Material
HDU
Defrost Method
Automatic
Standards
UL/CUL

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 1/8 in, Overall Width 23 3/4 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.8, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.