Freezer, Undercounter, 4.2 cu. ft., 5A

  • Mfr # PH-ABT-HC-UCBI-0420SS-LH

  • Zoro # G5418616


product price: $1,853.44
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH-ABT-HC-UCBI-0420SS-LH
Zoro #
G5418616
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Depth
24-1/2"
Width
23-3/4"
Height
33-3/8"
Cord Length
6 ft
Probe Port Size
3/8 in
Freezer Interior Height
24 in
Freezer Interior Depth
17 1/4 in
Freezer Interior Width
19 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration, Microprocessor Temperature Controller
Total Capacity
4.2 cu ft
Number of Doors
1
Freezer Capacity
4.2 cu ft
Control Type
Microprocessor
Number of Shelves
2
Type
Undercounter
Application
Pharmacy
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Freezer Capacity (Cu.-Ft.)
4.2 cu ft
Application - Laboratory Refrigerator/Freezer
Pharmacy
Defrost
Manual
Agency Compliance
c-UL, UL
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Hz
60
Door Material
Stainless Steel
Door Hinge
Left
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Amps
1.5
Energy Usage
0.97 kWh/day
Defrost Method
Manual
Door Lock Type
Keyed Lock
Plug Type
NEMA 5-15
Refrigerator/Freezer Type
Freezer
Product Type
Lab Freezer
Temperature Accuracy Tolerance
+/-1 Degrees C
Freezer Temperature - Minimum
-25 Degrees C
Frequency
60 Hz
Temperature Display
Yes
Freezer Temperature - Maximum
-15 Degrees C
Alarm Indicator Type
Audio and Visual
Weight
100 lb
Refrigerant Type
R-600a
Compressor Speed
3,500 RPM
Alarm Type
Temperature
Door Exterior Material
Stainless Steel
Shelf Adjustability
Fixed
Includes Alarm
Yes
Includes Probe Port
Yes
Current
1.5 A
Condenser Type
Hermetic
Standards
Energy Star Certified, UL/CUL
Door Insulation Material
HDU

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.5, Hz 60, Voltage 115V, Color Silver, Door Hinge Left, Door Type Swing Solid, Door Material Stainless Steel, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.