Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freezer, Undercounter, 4.2 cu. ft., 5A

  • Mfr # PH-ABT-HC-UCBI-0420SS

  • Zoro # G5418625


product price: $1,800.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/4 in
Includes
Leveling Legs, Magnetic Door Gasket
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH-ABT-HC-UCBI-0420SS
Zoro #
G5418625
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 3/4 in
Overall Height
33 3/8 in
Overall Depth
24 1/2 in
Height
33-3/8"
Width
23-3/4"
Depth
24-1/2"
Cord Length
6 ft
Probe Port Size
3/8 in
Freezer Interior Depth
17 1/4 in
Freezer Interior Width
19 in
Freezer Interior Height
24 in

Details

Item
Freezer
Includes
Leveling Legs, Magnetic Door Gasket
Voltage
115V
Color
Silver
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Features
Freestanding Thermometer with 3 yr Certificate of Calibration
Total Capacity
4.2 cu ft
Number of Doors
1
Freezer Capacity
4.2 cu ft
Control Type
Microprocessor
Number of Shelves
2
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Laboratory Refrigerator/Freezer Item
Freezer
Freezer Capacity (Cu.-Ft.)
4.2 cu ft
Application
Pharmacy
Type
Undercounter
Defrost
Manual
Application - Laboratory Refrigerator/Freezer
Pharmacy
Amps
1.5
Refrigerator Temperature Range (F)
34 Degrees to 50 Degrees
Door Hinge
Right
Hz
60
Agency Compliance
c-UL, UL
Door Material
Stainless Steel
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Current
1.5 A
Alarm Indicator Type
Audio and Visual
Door Exterior Material
Stainless Steel
Door Lock Type
Keyed Lock
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Compressor Speed
3,500 RPM
Includes Probe Port
Yes
Refrigerator/Freezer Type
Freezer
Product Type
Lab Freezer
Frequency
60 Hz
Alarm Type
Temperature
Standards
Energy Star Certified, UL/CUL
Weight
100 lb
Condenser Type
Hermetic
Freezer Temperature - Minimum
-25 Degrees C
Door Insulation Material
HDU
Freezer Temperature - Maximum
-15 Degrees C
Shelf Adjustability
Fixed
Energy Usage
0.97 kWh/day
Plug Type
NEMA 5-15
Refrigerant Type
R-600a
Includes Alarm
Yes
Defrost Method
Manual

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 3/8 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.5, Hz 60, Voltage 115V, Color Silver, Door Hinge Right, Door Type Swing Solid, Door Material Stainless Steel, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.