Zoro Homepage

Hazardous Freezer

  • Mfr # ABT-HC-EFP-04

  • Zoro # G411221268


product price: $3,049.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Magnetic Door Gasket
Overall Height
32 1/4 in
Overall Depth
23 5/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-EFP-04
Zoro #
G411221268
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
32 1/4 in
Overall Depth
23 5/8 in
Freezer Interior Width
19 in
Freezer Interior Height
24 1/2 in
Freezer Interior Depth
16 in

Description

Laboratory Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 23 5/8 in, Overall Height 32 1/4 in, Overall Width 23 5/8 in, Voltage 115V, Color White, Door Type Swing Solid, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.