Shop AMERICAN BIOTECH SUPPLY

Hazardous Location Freezer

  • Mfr # ABT-HC-EFS-30

  • Zoro # G724151740


product price: 
$
10,582.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Freezer Temperature - Maximum
-25 Degrees C
Color
White
Handle Material
Stainless Steel
Weight
300 lb
Control Type
Microprocessor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-EFS-30
Zoro #
G724151740
UPC #
-
Country of Origin
United States
Item
Hazardous Location Freezer
Freezer Temperature - Maximum
-25 Degrees C
Color
White
Handle Material
Stainless Steel
Weight
300 lb
Control Type
Microprocessor
Includes
Keyed door locks
Shelving Material
Powder Coated Wire
Alarm Indicator Type
Audio and Visual
Compressor Speed
3,000 RPM
Voltage
110-120V AC
Condenser Type
Static
Resistance Properties
Hazardous Location Rated
Temperature Display
Yes
Refrigerator/Freezer Type
Freezer
Product Type
Lab Freezer
Freezer Temperature - Minimum
-15 Degrees C
Standards
CSA C22.2, UL 60335-1
Defrost Method
Manual
Current
3.3 A
Temperature Accuracy Tolerance
+/- 4 Degrees C
Number of Shelves
4
Includes Battery Back-Up
No
Caster Configuration
4 swivel; 2 front locking
Energy Usage
5 kWh/day
Door Hinge
Right
Freezer Capacity
30 cu ft
Door Exterior Material
Steel
Door Insulation Material
Urethane Foam
Features
Variable Speed Compressor
Probe Port Location
Back
Includes Probe Port
Yes
Display Type
Digital
Number of Doors
1
Total Capacity
30 cu ft
Door Type
Swing Solid
Refrigerant Type
R-600a
Includes Alarm
Yes
Door Lock Type
Keyed Lock

Description

Hazardous Location Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.