Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Refrigerator

  • Mfr # ABT-HC-ERP-04

  • Zoro # G211221277


product price: $3,263.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
23 5/8 in
Includes
Magnetic Door Gasket
Overall Height
32 1/4 in
Overall Depth
23 5/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT-HC-ERP-04
Zoro #
G211221277
UPC #
-
Country of Origin
China

Dimensions

Overall Width
23 5/8 in
Overall Height
32 1/4 in
Overall Depth
23 5/8 in
Refrigerator Interior Height
27 1/8 in
Refrigerator Interior Width
20 1/4 in
Refrigerator Interior Depth
17 1/4 in

Details

Item
Laboratory Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Solid
Total Capacity
5 cu ft
Number of Doors
1
Refrigerator Capacity
5 cu ft
Control Type
Microprocessor
Number of Shelves
3
Standards
cETLus, EPA, NFPA, OSHA for Hazardous Location, Class 1, Division II, Groups C and D Guidelines
Frequency
60 Hz
Alarm Indicator Type
Audio and Visual
Door Lock Type
Keyed Lock
Refrigerator Temperature - Minimum
0 Degrees C
Alarm Type
Temperature
Refrigerant Type
R-600a
Compressor Speed
3,500 RPM
Current
1.2 A
Refrigerator/Freezer Type
Refrigerator
Product Type
Lab Refrigerator
Weight
84 lb
Condenser Type
Hermetic
Shelf Adjustability
Adjustable
Defrost Method
Cycle
Temperature Display
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Includes Alarm
Yes
Green Certification or Other Recognition
Significant New Alternatives Policy (SNAP)

Description

Laboratory Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 23 5/8 in, Overall Height 32 1/4 in, Overall Width 23 5/8 in, Voltage 115V, Color White, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.