Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Humidity/Temperature Stability Chamber

  • Mfr # NSRI492WSG/0H

  • Zoro # G610769165


product price: $29,769.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 7/8 ft
Overall Depth
35 3/4 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSRI492WSG/0H
Zoro #
G610769165
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 7/8 ft
Overall Depth
35 3/4 in
Refrigerator Interior Depth
25 1/2 in
Refrigerator Interior Height
4 7/8 ft
Probe Port Size
3/4 in
Refrigerator Interior Width
4 1/8 ft

Details

Item
Humidity/Temperature Stability Chamber
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Glass
Features
Energy Efficient
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
6
Refrigerator Temperature Range (F)
4 Degrees to 70 Degrees
Door Hinge
Right
Application
Medical Cold Storage, Pharmacy, Life Science
Door Material
Glass
Amps
12.4 A
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Refrigerator/Freezer Type
Refrigerator
Door Exterior Material
Steel
Plug Type
5-15P
Temperature Display
Yes
Interior Material
Stainless Steel
Product Type
Temperature and Humidity Stability Chamber
Condenser Type
Evaporative
Current
12 A
Includes Battery Back-Up
Yes
Refrigerator Temperature - Minimum
4 Degrees C
Frequency
60 Hz
Alarm Type
Temperature
Includes Probe Port
Yes
Defrost Method
Cycle
Compressor Speed
3,500 RPM
Refrigerant Type
R-600a
Temperature Accuracy Tolerance
+/- 0.5 Degrees C
Alarm Indicator Type
Audio and Visual
Standards
ETL
Caster Configuration
(4) Swivel Casters and Front Casters Locking
Includes Alarm
Yes
Interior Lighting Type
LED
Refrigerator Temperature - Maximum
70 Degrees C
Shelving Material
304 Stainless Steel
Shelving Type
Sliding
Weight
450 lb

Description

Humidity/Temperature Stability Chamber, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 3/4 in, Overall Height 6 7/8 ft, Overall Width 4 1/2 ft, Refrigerator Temperature Range (F) 4 Degrees to 70 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 12.4 A, Voltage 115V, Color White, Door Hinge Right, Door Type Glass, Door Material Glass, Number of Doors 2, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.