Zoro Homepage

Humidity/Temperature Stability Chamber

  • Mfr # NSRI492WSW/0H

  • Zoro # G710769171


product price: $25,965.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
4 1/2 ft
Includes
Magnetic Door Gasket
Overall Height
6 7/8 ft
Overall Depth
36 3/8 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSRI492WSW/0H
Zoro #
G710769171
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 ft
Overall Height
6 7/8 ft
Overall Depth
36 3/8 in
Refrigerator Interior Width
4 1/8 ft
Probe Port Size
3/4 in
Refrigerator Interior Depth
25 1/2 in
Refrigerator Interior Height
4 7/8 ft

Details

Item
Humidity/Temperature Stability Chamber
Includes
Magnetic Door Gasket
Voltage
115V
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Solid
Features
Energy Efficient
Total Capacity
49 cu ft
Number of Doors
2
Refrigerator Capacity
49 cu ft
Control Type
Microprocessor
Number of Shelves
6
Application
Medical Cold Storage, Pharmacy, Life Science
Door Material
Solid
Refrigerator Temperature Range (F)
4 Degrees to 70 Degrees
Door Hinge
Right
Amps
12.4 A
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-600a
Weight
450 lb
Door Insulation Material
HDU
Door Exterior Material
Steel
Condenser Type
Evaporative
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
4 Degrees C
Includes Battery Back-Up
Yes
Shelving Material
304 Stainless Steel
Frequency
60 Hz
Defrost Method
Cycle
Standards
ETL
Door Lock Type
Keyed Lock
Product Type
Temperature and Humidity Stability Chamber
Compressor Speed
3,500 RPM
Includes Probe Port
Yes
Includes Alarm
Yes
Plug Type
5-15P
Refrigerator Temperature - Maximum
70 Degrees C
Temperature Accuracy Tolerance
+/- 0.5 Degrees C
Current
12 A
Alarm Type
Temperature
Interior Material
Stainless Steel
Temperature Display
Yes
Alarm Indicator Type
Audio and Visual
Caster Configuration
(4) Swivel Casters and Front Casters Locking
Shelving Type
Sliding

Description

Humidity/Temperature Stability Chamber, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 3/8 in, Overall Height 6 7/8 ft, Overall Width 4 1/2 ft, Refrigerator Temperature Range (F) 4 Degrees to 70 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 12.4 A, Voltage 115V, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 2, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.