Shop AMERICAN BIOTECH SUPPLY

Lab Freezer

  • Mfr # ABT-HC-MFP-10
  • Zoro # G224223817

product price: 
$
3,276.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Door Lock Type
Keyed Lock
Total Capacity
10.5 cu ft
Refrigerant Type
R-600a
Overall Height
59 in
Temperature Accuracy Tolerance
+/-0.1 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ABT-HC-MFP-10
Zoro #
G224223817
UPC #
-
Country of Origin
China

Dimensions

Overall Height
59 in
Overall Width
23 3/4 in
Overall Depth
26 1/4 in
Fits Chest Size
Compact Footprint, Durable Construction, Manual Defrost, Microprocessor Temperature Technology, Precise Temperature Management

Details

Item
Lab Freezer
Door Lock Type
Keyed Lock
Total Capacity
10.5 cu ft
Refrigerant Type
R-600a
Temperature Accuracy Tolerance
+/-0.1 Degrees F
Color
White
Defrost Method
Manual
Display Type
Digital
Temperature Display
Yes
Weight
155 lb
Freezer Temperature - Minimum
-15 Degrees C
Number of Doors
1
Door Type
Swing Solid
Includes Probe Port
Yes
Includes
Baskets
Refrigerator/Freezer Type
Freezer
Freezer Temperature - Maximum
-25 Degrees C
Standards
ETL
Door Insulation Material
Stainless Steel
Alarm Type
Temperature
Features
Compact Footprint, Durable Construction, Manual Defrost, Microprocessor Temperature Technology, Precise Temperature Management
Door Exterior Material
Steel
Control Type
Microprocessor
Interior Lighting Type
LED
Includes Alarm
Yes
Freezer Capacity
10.5 cu ft
Door Hinge
Right
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Application
Medical Cold Storage
Condenser Type
Tube and Grid
Current
2.3 A
Product Type
Lab Freezer
Plug Type
5-15
Voltage
110-120V AC
Wire Color
White

Description

Lab Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 26 1/4 in, Overall Height 59 in, Overall Width 23 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.