Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-HC-ERS-30
  • Zoro # G922904094

product price: 
$
8,382.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Interior Depth
22 1/2 in
Current
3.1 A
Features
Remote Alarm Contacts
Includes Probe Port
Yes
Total Capacity
30 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-HC-ERS-30
Zoro #
G922904094
UPC #
-
Country of Origin
United States
Item
Lab Refrigerator
Current
3.1 A
Features
Remote Alarm Contacts
Includes Probe Port
Yes
Total Capacity
30 cu ft
Standards
cUL, NFPA, OSHA, UL
Probe Port Location
Back
Door Lock Type
Keyed Lock
Color
White
Refrigerant Type
R-600a
Weight
320 lb
Product Type
Lab Refrigerator
Condenser Type
Static
Number of Shelves
5
Number of Doors
1
Refrigerator/Freezer Type
Refrigerator
Door Hinge
Right
Handle Material
Stainless Steel
Includes Alarm
Yes
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Energy Usage
1.5 kWh/day
Door Insulation Material
HDU
Refrigerator Capacity
30 cu ft
Resistance Properties
Hazardous Location Rated
Door Exterior Material
Steel
Voltage
110-120V AC
Temperature Accuracy Tolerance
4.6 Degrees C
Door Type
Swing Solid
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Type
Temperature, Door Ajar
Control Type
Microprocessor
Refrigerator Temperature - Minimum
2 Degrees C
Wire Color
White

Dimensions

Refrigerator Interior Depth
22 1/2 in
Overall Height
72 1/2 in
Overall Width
35 3/4 in
Overall Depth
35 1/2 in
Refrigerator Interior Height
65 in
Refrigerator Interior Width
32 in
Probe Port Size
3/4 in
Fits Chest Size
Remote Alarm Contacts

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 35 1/2 in, Overall Height 72 1/2 in, Overall Width 35 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.