Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-VS-12S-TS
  • Zoro # G322903345

product price: 
$
5,994.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
25 in
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
15 Degrees C
Includes Alarm
Yes
Overall Depth
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-VS-12S-TS
Zoro #
G322903345
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Product Type
Lab Refrigerator
Refrigerator Temperature - Maximum
15 Degrees C
Includes Alarm
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Door Type
Swing Solid
Features
Remote Alarm Contacts
Weight
187 lb
Color
White
Number of Shelves
3
Door Exterior Material
Steel
Number of Doors
1
Temperature Accuracy Tolerance
+/-1.0 Degrees C
Includes Probe Port
Yes
Defrost Method
Cycle
Interior Lighting Type
LED
Alarm Type
Power Failure
Probe Port Location
Back
Voltage
110-120V AC
Includes Battery Back-Up
Yes
Alarm Indicator Type
Audio and Visual
Total Capacity
12 cu ft
Door Hinge
Right
Refrigerator/Freezer Type
Refrigerator
Temperature Display
Yes
Plug Type
5-15P
Current
2 A
Refrigerator Capacity
12 cu ft
Control Type
Microprocessor
Standards
C-ETL, Energy Star v2.0, ETL
Door Insulation Material
HDU
Refrigerant Type
R-600a
Condenser Type
Forced Air Convection, Tube and Grid
Energy Usage
1.2 kWh/day
Door Lock Type
Keyed Lock
Caster Configuration
Swivel with Locking Front
Wire Color
White

Dimensions

Overall Width
25 in
Overall Depth
29 in
Refrigerator Interior Height
36 in
Overall Height
66 in
Refrigerator Interior Depth
20 1/4 in
Probe Port Size
3/4 in
Refrigerator Interior Width
20 3/8 in
Fits Chest Size
Remote Alarm Contacts

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 29 in, Overall Height 66 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.