Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-VS-16S-TS
  • Zoro # G522903978

product price: 
$
6,698.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Alarm Type
Power Failure, Temperature
Features
Remote Alarm Contacts
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Swivel with Locking Front
Temperature Accuracy Tolerance
+/-1.0 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-VS-16S-TS
Zoro #
G522903978
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Alarm Type
Power Failure, Temperature
Features
Remote Alarm Contacts
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Swivel with Locking Front
Temperature Accuracy Tolerance
+/-1.0 Degrees C
Door Type
Swing Solid
Product Type
Lab Refrigerator
Total Capacity
16 cu ft
Weight
237 lb
Door Exterior Material
Steel
Number of Doors
1
Door Hinge
Right
Control Type
Microprocessor
Includes Alarm
Yes
Refrigerator Temperature - Maximum
15 Degrees C
Door Lock Type
Keyed Lock
Refrigerator Capacity
16 cu ft
Includes Battery Back-Up
Yes
Includes Probe Port
Yes
Color
White
Plug Type
5-15P
Standards
C-ETL, Energy Star v2.0, ETL
Temperature Display
Yes
Energy Usage
1.2 kWh/day
Current
2 A
Door Insulation Material
HDU
Probe Port Location
Back
Interior Lighting Type
LED
Condenser Type
Forced Air Convection, Tube and Grid
Refrigerant Type
R-600a
Refrigerator/Freezer Type
Refrigerator
Number of Shelves
4
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Voltage
110-120V AC
Wire Color
White

Dimensions

Probe Port Size
3/4 in
Refrigerator Interior Width
20 3/8 in
Overall Depth
28 7/8 in
Overall Width
25 in
Refrigerator Interior Depth
20 3/8 in
Overall Height
79 in
Refrigerator Interior Height
48 3/4 in
Fits Chest Size
Remote Alarm Contacts

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 7/8 in, Overall Height 79 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.