Lab Refrigerators

  • Mfr # ABT-VS-LP-12-TS
  • Zoro # G522903534
product price: 
$
6,558.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Caster Configuration
Swivel with Locking Front
Door Type
Swing Glass
Refrigerator Capacity
12 cu ft
Features
Remote Alarm Contacts
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-VS-LP-12-TS
Zoro #
G522903534
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Caster Configuration
Swivel with Locking Front
Door Type
Swing Glass
Refrigerator Capacity
12 cu ft
Features
Remote Alarm Contacts
Color
White
Alarm Type
Power Failure, Temperature
Probe Port Location
Back
Voltage
110-120V AC
Door Hinge
Right
Temperature Display
Yes
Includes Probe Port
Yes
Temperature Accuracy Tolerance
+/-1.0 Degrees C
Energy Usage
1.2 kWh/day
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
2 Degrees C
Number of Doors
1
Total Capacity
12 cu ft
Door Exterior Material
Steel
Standards
C-ETL, Energy Star v2.0, ETL
Condenser Type
Forced Air Convection, Tube and Grid
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Current
2 A
Product Type
Lab Refrigerator
Door Insulation Material
HDU
Refrigerator Temperature - Maximum
15 Degrees C
Refrigerator/Freezer Type
Refrigerator
Control Type
Microprocessor
Includes Alarm
Yes
Refrigerant Type
R-600a
Door Lock Type
Keyed Lock
Weight
223 lb
Plug Type
5-15P
Number of Shelves
3
Includes Battery Back-Up
Yes
Wire Color
White

Dimensions

Refrigerator Interior Depth
20 1/4 in
Overall Height
66 in
Overall Width
25 in
Refrigerator Interior Width
20 3/8 in
Probe Port Size
3/4 in
Overall Depth
29 in
Refrigerator Interior Height
36 in
Fits Chest Size
Remote Alarm Contacts

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 29 in, Overall Height 66 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews