Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-VS-LP-26-TS
  • Zoro # G522903411

product price: 
$
7,238.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-600a
Defrost Method
Cycle
Includes Battery Back-Up
Yes
Number of Doors
1
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-VS-LP-26-TS
Zoro #
G522903411
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Refrigerant Type
R-600a
Defrost Method
Cycle
Includes Battery Back-Up
Yes
Number of Doors
1
Color
White
Door Hinge
Right
Plug Type
5-15P
Refrigerator Temperature - Maximum
15 Degrees C
Weight
294 lb
Control Type
Microprocessor
Includes Alarm
Yes
Alarm Type
Power Failure, Temperature
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Temperature Display
Yes
Door Insulation Material
HDU
Door Exterior Material
Steel
Energy Usage
1.5 kWh/day
Standards
C-ETL, Energy Star v2.0, ETL
Product Type
Lab Refrigerator
Features
Remote Alarm Contacts
Refrigerator Capacity
26 cu ft
Interior Lighting Type
LED
Probe Port Location
Back
Caster Configuration
Swivel with Locking Front
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1.0 Degrees C
Condenser Type
Forced Air Convection, Tube and Grid
Number of Shelves
4
Refrigerator Temperature - Minimum
2 Degrees C
Total Capacity
26 cu ft
Current
3 A
Refrigerator/Freezer Type
Refrigerator
Door Type
Swing Glass
Voltage
110-120V AC
Wire Color
White

Dimensions

Overall Depth
36 1/2 in
Refrigerator Interior Width
23 3/4 in
Overall Width
28 1/2 in
Overall Height
81 3/4 in
Probe Port Size
3/4 in
Refrigerator Interior Depth
27 in
Refrigerator Interior Height
50 1/4 in
Fits Chest Size
Remote Alarm Contacts

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 36 1/2 in, Overall Height 81 3/4 in, Overall Width 28 1/2 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.