Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # ABT-VS-LP-49
  • Zoro # G222903858

product price: 
$
7,336.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Plug Type
5-15P
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
15 Degrees C
Includes Probe Port
Yes
Overall Depth
34 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ABT-VS-LP-49
Zoro #
G222903858
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Plug Type
5-15P
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
15 Degrees C
Includes Probe Port
Yes
Total Capacity
49 cu ft
Voltage
110-120V AC
Refrigerator Capacity
49 cu ft
Door Exterior Material
Steel
Temperature Display
Yes
Refrigerant Type
R-600a
Number of Doors
2
Current
3 A
Door Insulation Material
HDU
Door Lock Type
Keyed Lock
Weight
448 lb
Interior Lighting Type
LED
Includes Alarm
Yes
Refrigerator Temperature - Minimum
2 Degrees C
Door Hinge
Right
Features
Remote Alarm Contacts, Variable Frequency Compressor
Energy Usage
2.2 kWh/day
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Control Type
Microprocessor
Defrost Method
Cycle
Product Type
Lab Refrigerator
Number of Shelves
8
Standards
C-ETL, Energy Star v2.0, ETL
Probe Port Location
Back
Condenser Type
Forced Air Convection, Tube and Grid
Color
White
Includes Battery Back-Up
Yes
Door Type
Swing Glass
Alarm Indicator Type
Audio and Visual
Caster Configuration
Swivel with Locking Front
Alarm Type
Temperature, Door Ajar, Sensor Error
Wire Color
White

Dimensions

Overall Depth
34 3/4 in
Refrigerator Interior Width
49 1/4 in
Probe Port Size
3/4 in
Refrigerator Interior Height
48 3/4 in
Overall Height
81 3/4 in
Overall Width
54 in
Refrigerator Interior Depth
27 1/2 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 34 3/4 in, Overall Height 81 3/4 in, Overall Width 54 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 2, Number of Shelves 8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.