Lab Refrigerators

  • Mfr # PH-ABT-VS-12G
  • Zoro # G222904145
product price: 
$
5,087.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
29 in
Condenser Type
Forced Air Convection, Tube and Grid
Current
2 A
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-VS-12G
Zoro #
G222904145
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Condenser Type
Forced Air Convection, Tube and Grid
Current
2 A
Defrost Method
Cycle
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
2 Degrees C
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Includes Probe Port
Yes
Alarm Type
Temperature, Door Ajar, Sensor Error
Temperature Display
Yes
Control Type
Microprocessor
Weight
221 lb
Refrigerant Type
R-600a
Color
White
Standards
C-ETL, Energy Star v2.0, ETL
Probe Port Location
Back
Refrigerator Temperature - Maximum
8 Degrees C
Energy Usage
0.9 kWh/day
Includes Alarm
Yes
Plug Type
5-15P
Door Insulation Material
HDU
Door Hinge
Right
Door Lock Type
Keyed Lock
Number of Doors
1
Caster Configuration
Swivel with Locking Front
Features
Remote Alarm Contacts, Variable Frequency Compressor
Total Capacity
12 cu ft
Includes Battery Back-Up
Yes
Number of Shelves
5
Door Type
Swing Glass
Door Exterior Material
Steel
Refrigerator Capacity
12 cu ft
Voltage
110-120V AC
Refrigerator/Freezer Type
Refrigerator
Interior Lighting Type
LED
Product Type
Pharmacy Refrigerator
Wire Color
White

Dimensions

Overall Depth
29 in
Refrigerator Interior Height
36 in
Refrigerator Interior Width
20 3/8 in
Overall Height
66 in
Overall Width
25 in
Refrigerator Interior Depth
20 1/4 in
Probe Port Size
3/4 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 29 in, Overall Height 66 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews