Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators

  • Mfr # PH-ABT-VS-16G
  • Zoro # G522904036

product price: 
$
5,643.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerant Type
R-600a
Door Hinge
Right
Door Exterior Material
Steel
Includes Alarm
Yes
Interior Lighting Type
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-VS-16G
Zoro #
G522904036
UPC #
-
Country of Origin
China
Item
Lab Refrigerator
Refrigerant Type
R-600a
Door Hinge
Right
Door Exterior Material
Steel
Includes Alarm
Yes
Interior Lighting Type
LED
Control Type
Microprocessor
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerator Capacity
16 cu ft
Number of Shelves
6
Condenser Type
Forced Air Convection, Tube and Grid
Door Insulation Material
HDU
Refrigerator/Freezer Type
Refrigerator
Includes Battery Back-Up
Yes
Includes Probe Port
Yes
Plug Type
5-15P
Energy Usage
0.9 kWh/day
Color
White
Temperature Accuracy Tolerance
+/-1.5 Degrees C
Voltage
110-120V AC
Total Capacity
16 cu ft
Standards
C-ETL, Energy Star v2.0, ETL
Door Type
Swing Glass
Weight
243 lb
Probe Port Location
Back
Temperature Display
Yes
Defrost Method
Cycle
Alarm Type
Temperature, Door Ajar, Sensor Error
Current
2 A
Door Lock Type
Keyed Lock
Number of Doors
1
Features
Remote Alarm Contacts, Variable Frequency Compressor
Alarm Indicator Type
Audio and Visual
Product Type
Pharmacy Refrigerator
Refrigerator Temperature - Minimum
2 Degrees C
Caster Configuration
Swivel with Locking Front
Wire Color
White

Dimensions

Overall Height
79 in
Probe Port Size
3/4 in
Overall Width
25 in
Refrigerator Interior Height
48 3/4 in
Refrigerator Interior Width
20 3/8 in
Refrigerator Interior Depth
20 3/8 in
Overall Depth
28 7/8 in
Fits Chest Size
Remote Alarm Contacts, Variable Frequency Compressor

Description

Lab Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 7/8 in, Overall Height 79 in, Overall Width 25 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.