Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-49G
  • Zoro # G323654550

product price: 
$
11,922.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
54 in
Condenser Type
Fin and Tube
Control Type
Microprocessor
Refrigerator/Freezer Type
Refrigerator
Sound Level
48 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PH-ABT-NSF-49G
Zoro #
G323654550
UPC #
-
Country of Origin
China
Item
Pharmacy and Vaccine Refrigerator
Condenser Type
Fin and Tube
Control Type
Microprocessor
Refrigerator/Freezer Type
Refrigerator
Sound Level
48 dBA
Shelving Material
PVC-Coated Wire
Temperature Accuracy Tolerance
+/-1 Degrees C
Plug Type
NEMA 5-15
Number of Doors
2
Refrigerator Capacity
49 cu ft
Features
Forced Air Technology
Voltage
110-120V AC
Door Hinge
Right
Refrigerator Temperature - Minimum
1 Degrees C
Refrigerator Temperature - Maximum
10 Degrees C
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Door Lock Type
Keyed Lock
Weight
494 lb
Refrigerant Type
R-290
Includes Probe Port
Yes
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Probe Port Location
Back
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Compressor Speed
3,500 RPM
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Adjustable, Fixed
Number of Shelves
14
Color
White
Caster Configuration
Swivel
Current
4.5 A
Includes Alarm
Yes
Product Type
Pharmacy and Vaccine Refrigerator
Application
Pharmacy, Vaccine
Total Capacity
49 cu ft
Energy Usage
1.45 kWh/day
Interior Lighting Type
LED
Defrost Method
Cycle
Door Type
Swing Glass
Shelving Type
Wire
Temperature Display
Yes

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 54 in, Overall Height 34 3/4 in, Overall Width 81 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 2, Number of Shelves 14

Ratings & reviews