Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-49S
  • Zoro # G823654531

product price: 
$
11,922.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Temperature Display
Yes
Color
White
Caster Configuration
Swivel
Control Type
Microprocessor
Includes Probe Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-NSF-49S
Zoro #
G823654531
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
54 in
Overall Height
34 3/4 in
Probe Port Size
3/8 in
Overall Width
81 3/4 in
Cord Length
10 ft

Details

Item
Pharmacy and Vaccine Refrigerator
Temperature Display
Yes
Color
White
Caster Configuration
Swivel
Control Type
Microprocessor
Includes Probe Port
Yes
Total Capacity
49 cu ft
Voltage
110-120V AC
Temperature Accuracy Tolerance
+/-1 Degrees C
Refrigerator Capacity
49 cu ft
Shelf Adjustability
Adjustable, Fixed
Door Hinge
Right
Door Type
Swing Solid
Alarm Indicator Type
Audio and Visual
Number of Doors
2
Includes Alarm
Yes
Current
4.5 A
Number of Shelves
14
Sound Level
48 dBA
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Temperature - Minimum
1 Degrees C
Shelving Material
PVC-Coated Wire
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Probe Port Location
Back
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Refrigerant Type
R-290
Shelving Type
Wire
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Compressor Speed
3,500 RPM
Features
Forced Air Technology
Condenser Type
Fin and Tube
Energy Usage
1.45 kWh/day
Plug Type
NEMA 5-15
Application
Pharmacy, Vaccine
Interior Lighting Type
LED
Weight
402 lb
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Product Type
Pharmacy and Vaccine Refrigerator
Defrost Method
Cycle

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 54 in, Overall Height 34 3/4 in, Overall Width 81 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Solid, Number of Doors 2, Number of Shelves 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.