Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-S49G
  • Zoro # G123654910

product price: 
$
8,148.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Temperature - Minimum
1 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Number of Doors
2
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Capacity
49 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-NSF-S49G
Zoro #
G123654910
UPC #
-
Country of Origin
China

Dimensions

Overall Height
34 3/4 in
Cord Length
10 ft
Overall Width
81 3/4 in
Overall Depth
54 in
Probe Port Size
3/8 in
Fits Chest Size
Forced Air Technology

Details

Item
Pharmacy and Vaccine Refrigerator
Refrigerator Temperature - Minimum
1 Degrees C
Temperature Accuracy Tolerance
+/-1 Degrees C
Number of Doors
2
Refrigerator Temperature - Maximum
10 Degrees C
Refrigerator Capacity
49 cu ft
Condenser Type
Fin and Tube
Defrost Method
Cycle
Interior Lighting Type
LED
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Color
White
Control Type
Microprocessor
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Door Type
Swing Glass
Compressor Speed
3,500 RPM
Door Lock Type
Keyed Lock
Energy Usage
1.45 kWh/day
Shelving Material
PVC-Coated Wire
Number of Shelves
10
Sound Level
48 dBA
Door Hinge
Right
Refrigerator/Freezer Type
Refrigerator
Includes
Pharmacy Refrigerator/Freezer Tool Kit, Temperature Logs
Weight
494 lb
Plug Type
NEMA 5-15
Temperature Display
Yes
Total Capacity
49 cu ft
Current
4.5 A
Refrigerant Type
R-290
Application
Pharmacy, Vaccine
Voltage
110-120V AC
Includes Probe Port
Yes
Caster Configuration
Swivel
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Shelving Type
Wire
Shelf Adjustability
Adjustable, Fixed
Features
Forced Air Technology
Product Type
Pharmacy and Vaccine Refrigerator
Probe Port Location
Back

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 54 in, Overall Height 34 3/4 in, Overall Width 81 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 2, Number of Shelves 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.