Shop AMERICAN BIOTECH SUPPLY

Lab Refrigerators - Pharmacy & Vaccine R

  • Mfr # PH-ABT-NSF-UCBI-0204-LH
  • Zoro # G523654671

product price: 
$
3,295.99
/ea
Free Shipping & Returns

Key Features

Defrost Method
Cycle
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-1.1 Degrees C
Refrigerant Type
R-600a
Probe Port Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PH-ABT-NSF-UCBI-0204-LH
Zoro #
G523654671
UPC #
-
Country of Origin
China

Dimensions

Probe Port Size
3/8 in
Overall Width
30 3/4 in
Overall Height
30 3/4 in
Overall Depth
20 7/8 in
Fits Chest Size
Forced Air Technology

Details

Item
Pharmacy and Vaccine Refrigerator
Defrost Method
Cycle
Control Type
Microprocessor
Temperature Accuracy Tolerance
+/-1.1 Degrees C
Refrigerant Type
R-600a
Condenser Type
Fin and Tube
Plug Type
NEMA 5-15
Shelving Material
PVC-Coated Wire
Current
0.9 A
Probe Port Location
Back
Refrigerator/Freezer Type
Refrigerator
Includes
Probes
Refrigerator Temperature - Minimum
1 Degrees C
Number of Shelves
4
Voltage
110-120V AC
Compressor Speed
4,000 RPM
Color
White
Product Type
Pharmacy and Vaccine Refrigerator
Weight
72 lb
Refrigerator Capacity
2.5 cu ft
Features
Forced Air Technology
Energy Usage
0.58 kWh/day
Application
Pharmacy, Vaccine
Door Type
Swing Solid
Alarm Indicator Type
Audio and Visual
Shelf Adjustability
Adjustable, Fixed
Standards
cUL, ETL, ETL-C, NSF/ANSI 456, UL 471
Alarm Type
Alarm Mute with Ring-Back, Alarm Validation, High Temperature, Low Temperature, Power Failure, Remote Alarm Contacts, Sensor Error
Number of Doors
1
Sound Level
34 dBA
Caster Configuration
Leveling Legs
Door Lock Type
Keyed Lock
Includes Alarm
Yes
Refrigerator Temperature - Maximum
10 Degrees C
Shelving Type
Wire
Door Hinge
Left
Temperature Display
Yes
Includes Probe Port
Yes
Total Capacity
2.5 cu ft

Description

Pharmacy and Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 20 7/8 in, Overall Height 30 3/4 in, Overall Width 30 3/4 in, Voltage 110-120V AC, Color White, Door Hinge Left, Door Type Swing Solid, Number of Doors 1, Number of Shelves 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.